Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 7 1/2, B, 10040324

  • Mfr # 10040324

  • Zoro # G509135880


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G509135880
UPC #
195696099763
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
B
Width
B
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Waterproof Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Conductive
No
Heel Style
Flat Heel
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Upper Boot Material
Ripstop Mesh/TPU Overlays
Electrical Hazard Rated
Yes
Static Dissipative
No
Heat Resistant
Yes
Upper Material
Mesh, TPU
Shank Material
Nylon
Predominant Footwear Color
Black
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Style
Athletic Work Shoe
Puncture Resistant Insole
No
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Upper Color
Black
Standards
ASTM F2413-18
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.77
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.