Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 7, C, 10040324

  • Mfr # 10040324

  • Zoro # G609136015


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G609136015
UPC #
195696099862
Country of Origin
Bangladesh

Dimensions

Size
7
Footwear Width
C
Width
C
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Waterproof Type
None
Upper Boot Material
Ripstop Mesh/TPU Overlays
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Non-Marking Upper
Yes
Non-Marking Sole
No
Heel Style
Flat Heel
Insulated
No
Upper Material
Mesh, TPU
Heat Resistant
Yes
Predominant Footwear Color
Black
Standards
ASTM F2413-18
Shank Material
Nylon
Oil Resisting Sole
Yes
Static Dissipative
No
Conductive
No
Completely Non Metallic
Yes
Footwear Style
Athletic Work Shoe
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non Metallic Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Upper Color
Black
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Style Family
Athletic Shoe
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.08
Upper Material (PRINT)
Mesh, TPU
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10040324

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.