Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black/Charcoal, 8 1/2, B, 10040324

  • Mfr # 10040324

  • Zoro # G709135857


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10040324
Zoro #
G709135857
UPC #
195696099787
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
B
Width
B
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Puncture Resistant Insole
No
Upper Color
Black
Waterproof Type
None
Completely Non Metallic
Yes
Upper Material
Mesh, TPU
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Heat Resistant
Yes
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Footwear Style
Athletic Work Shoe
Heel Style
Flat Heel
Footwear Shank Type
Nylon
Shank Material
Nylon
Electrical Hazard Rated
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Metatarsal Guard
No
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Conductive
No
Chemical Resisting Sole
Yes
Insulated
No
Footwear Closure Type
Lace Up
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.08
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.