Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black/Charcoal, 8, B, 10040324

  • Mfr # 10040324

  • Zoro # G809135849


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G809135849
UPC #
195696099770
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
B
Width
B
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Footwear Shank Type
Nylon
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Shank Material
Nylon
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Upper Color
Black
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Static Dissipative
No
Footwear Style
Athletic Work Shoe
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Non Metallic Upper
Yes
Standards
ASTM F2413-18
Heat Resistant
Yes
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Oil Resisting Sole
Yes
Waterproof Type
None
Metatarsal Guard
No
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.