Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 9 1/2, C, 10040324

  • Mfr # 10040324

  • Zoro # G009136004


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G009136004
UPC #
195696099916
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
C
Width
C
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Max. Heat Rating
572 Degrees F
Heat Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Oil Resisting Sole
Yes
Static Dissipative
No
Predominant Footwear Color
Black
Waterproof Type
None
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Completely Non Metallic
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Upper Color
Black
Electrical Hazard Rated
Yes
Shank Material
Nylon
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Shank Type
Nylon
Upper Boot Material
Ripstop Mesh/TPU Overlays
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Footwear Style
Athletic Work Shoe
Insulated
No
Non-Marking Sole
No
Conductive
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.77
Slip-Resistance Value - SATRA Heel - Wet
0.78
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.