Zoro Homepage

Women's Composite Toe Athletic Shoe, Black/Charcoal, 9, B, 10040324

  • Mfr # 10040324

  • Zoro # G709135901


product price: $124.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040324
Zoro #
G709135901
UPC #
195696099794
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
B
Width
B
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Charcoal
Style Number
10040324
Waterproof
No
Conductive
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Upper Color
Black
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Soapy):0.57, (Wet):0.73
Insulated
No
Waterproof Type
None
Upper Material
Mesh, TPU
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non Metallic Upper
Yes
Non-Marking Upper
Yes
Upper Boot Material
Ripstop Mesh/TPU Overlays
Metatarsal Guard
No
Heat Resistant
Yes
Standards
ASTM F2413-18
Non-Marking Sole
No
Max. Heat Rating
572 Degrees F
Static Dissipative
No
Predominant Footwear Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.08, (Soapy) 0.6, (Wet) 0.78
Footwear Style
Athletic Work Shoe
Chemical Resisting Sole
Yes
Heel Style
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.78
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Slip-Resistance Value - SATRA Heel - Dry
1.08
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Upper Material (PRINT)
Mesh, TPU
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.