Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 10, C, 10044427

  • Mfr # 10044427

  • Zoro # G709135970


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G709135970
UPC #
195696538682
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
C
Width
C
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Conductive
No
Electrical Hazard Rated
No
Upper Color
Gray
Non-Marking Upper
Yes
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Upper Material
Mesh, TPU
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non Metallic Upper
Yes
Heat Resistant
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
Yes
Insulated
No
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Static Dissipative
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Waterproof Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Upper Boot Material
Mesh/TPU Overlays
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Footwear Style
Athletic Work Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Heel - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.