Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 6 1/2, B, 10044427

  • Mfr # 10044427

  • Zoro # G309135899


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G309135899
UPC #
195696538491
Country of Origin
Bangladesh

Dimensions

Size
6 1/2
Footwear Width
B
Width
B
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Waterproof Type
None
Heel Style
Flat Heel
Heat Resistant
Yes
Predominant Footwear Color
Gray
Static Dissipative
Yes
Electrical Hazard Rated
No
Shank Material
Nylon
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Conductive
No
Max. Heat Rating
572 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Insulated
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Mesh/TPU Overlays
Footwear Style
Athletic Work Shoe
Upper Color
Gray
Non-Marking Sole
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.03
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.