Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 7 1/2, B, 10044427

  • Mfr # 10044427

  • Zoro # G009135915


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G009135915
UPC #
195696538514
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
B
Width
B
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Upper Material
Mesh, TPU
Electrical Hazard Rated
No
Conductive
No
Heel Style
Flat Heel
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Style
Athletic Work Shoe
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Upper Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Predominant Footwear Color
Gray
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non-Marking Sole
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Waterproof Type
None
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Footwear Closure Type
Lace Up
Upper Boot Material
Mesh/TPU Overlays
Static Dissipative
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Dry
1.03
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.84
Toe Cap Material
Composite
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.