Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 8 1/2, B, 10044427

  • Mfr # 10044427

  • Zoro # G409135898


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G409135898
UPC #
195696538538
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
B
Width
B
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Predominant Footwear Color
Gray
Standards
ASTM F2413-18
Static Dissipative
Yes
Waterproof Type
None
Non-Marking Sole
No
Upper Boot Material
Mesh/TPU Overlays
Completely Non Metallic
Yes
Heat Resistant
Yes
Heel Style
Flat Heel
Electrical Hazard Rated
No
Metal Chip Resisting Sole
No
Conductive
No
Footwear Closure Type
Lace Up
Insulated
No
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Upper Material
Mesh, TPU
Chemical Resisting Sole
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Style
Athletic Work Shoe
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Non-Marking Upper
Yes
Upper Color
Gray
Shank Material
Nylon
Non Metallic Upper
Yes
Metatarsal Guard
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Wet
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, TPU
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.