Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 8, B, 10044427

  • Mfr # 10044427

  • Zoro # G109135914


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G109135914
UPC #
195696538521
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
B
Width
B
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Shank Material
Nylon
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Standards
ASTM F2413-18
Non-Marking Sole
No
Waterproof Type
None
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Chain Saw Cut Resistant
No
Upper Boot Material
Mesh/TPU Overlays
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Predominant Footwear Color
Gray
Heat Resistant
Yes
Upper Color
Gray
Conductive
No
Footwear Style
Athletic Work Shoe
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Static Dissipative
Yes
Non Metallic Upper
Yes
Upper Material
Mesh, TPU
Electrical Hazard Rated
No
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Heel - Dry
1.03
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Mesh, TPU
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.