Zoro Homepage

Women's Composite Toe Athletic Shoe, Gray/Light Blue, 9 1/2, C, 10044427

  • Mfr # 10044427

  • Zoro # G409135928


product price: $129.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044427
Zoro #
G409135928
UPC #
195696538675
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
C
Width
C
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Gray/Light Blue
Style Number
10044427
Waterproof
No
Upper Material
Mesh, TPU
Chemical Resisting Sole
Yes
Upper Boot Material
Mesh/TPU Overlays
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non Metallic Upper
Yes
Non-Marking Upper
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Completely Non Metallic
Yes
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Oil Resisting Sole
Yes
Heat Resistant
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
No
Footwear Shank Type
Nylon
Insulated
No
Shank Material
Nylon
Non-Marking Sole
No
Upper Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413-18
Electrical Hazard Rated
No
Static Dissipative
Yes
Footwear Style
Athletic Work Shoe
Waterproof Type
None
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Predominant Footwear Color
Gray
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.