Zoro Homepage

Women's Flame Resistant Pants, 14 cal/sq cm, 1X 9 oz DuraLight Stretch Canvas

  • Mfr # 10030254

  • Zoro # G407452324


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Size
18 in x 35 in
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030254
Zoro #
G407452324
UPC #
195696392789
Country of Origin
Mexico

Dimensions

Size
18 in x 35 in
Maximum Waist Size
18 in
Minimum Waist Size
18 in
Womens Size
18
Tag Size
18WL

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Color
Iron Gray
Gender
Women's
Inseam
35 in
Standards
NFPA 2112, NFPA 70E
Includes Cargo Pocket
No
Pant Type
Work Pant
Leg Fit
Straight Leg
Waist Rise
Mid Rise
Arc Flash PPE Category
2
Includes Belt Loops
Yes
Features
74% Cotton, 24% Nylon, 2% Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket
Number of Pockets
6
Will Fit Over Boots
Yes
Waist Closure
Button
Insulated for Cold Conditions
No
Pant Fit
Straight Fit
ANSI Class
Not Rated
High-Visibility
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket, Gender Women's, Includes Belt Loops Yes, Inseam 35 in, Insulated for Cold Conditions No, FR MID RISE DURALIGHT STRETCH CANVAS STRAIGHT LEG PANT, Leg Fit Straight Leg, Material Trade Name DuraLight Stretch Canvas, Maximum Waist Size 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.