Zoro Homepage

Women's Flame Resistant Pants, 14 cal/sq cm, 3X 9 oz DuraLight Stretch Canvas

  • Mfr # 10030254

  • Zoro # G507452330


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Size
24 in x 33 in
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030254
Zoro #
G507452330
UPC #
195696392758
Country of Origin
Mexico

Dimensions

Size
24 in x 33 in
Maximum Waist Size
24 in
Minimum Waist Size
24 in
Tag Size
24WR
Womens Size
24

Details

Item
Flame Resistant Pants
Material Trade Name
DuraLight Stretch Canvas
ATPV Rating
14 cal/sq cm
Fabric Weight
9 oz
Color
Iron Gray
Gender
Women's
Inseam
33 in
Standards
NFPA 2112, NFPA 70E
High-Visibility
No
Will Fit Over Boots
Yes
Features
74% Cotton, 24% Nylon, 2% Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket
Pant Type
Work Pant
Pant Fit
Straight Fit
Includes Belt Loops
Yes
Waist Rise
Mid Rise
Number of Pockets
6
Leg Fit
Straight Leg
ANSI Class
Not Rated
Waist Closure
Button
Includes Cargo Pocket
No
Insulated for Cold Conditions
No
Arc Flash PPE Category
2

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9 oz Lightweight Stretch, Abrasion Resistant, Made in Nicaragua with Fabric from the USA, Utility Pocket, Gender Women's, Includes Belt Loops Yes, Inseam 33 in, Insulated for Cold Conditions No, FR MID RISE DURALIGHT STRETCH CANVAS STRAIGHT LEG PANT, Leg Fit Straight Leg, Material Trade Name DuraLight Stretch Canvas, Maximum Waist Size 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.