Zoro Homepage

Women's Flame Resistant Pants, 14 cal/sq cm, M 11 oz Denim

  • Mfr # 10026006

  • Zoro # G801935676


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
30 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026006
Zoro #
G801935676
UPC #
889359791438
Country of Origin
Mexico

Dimensions

Size
30 in x 33 in
Maximum Waist Size
30 in
Womens Size
10
Minimum Waist Size
30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Women's
Inseam
33 in
Standards
NFPA 70E/ NFPA 2112
Arc Flash PPE Category
2
Leg Fit
Boot Cut
Pant Type
Jeans
High-Visibility
No
Features
Embroidery Back Pocket Detail, Hand Finishing, Quick Drying
Insulated for Cold Conditions
No
Jean Wash
Stone
Waist Rise
Mid Rise
Pant Fit
Classic Fit
Moisture-Wicking
Yes
ANSI Class
Not Rated
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.