Zoro Homepage

Women's Flame Resistant Pants, 14 cal/sq cm, S 11 oz Denim

  • Mfr # 10026006

  • Zoro # G101942053


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
28 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026006
Zoro #
G101942053
UPC #
889359791520
Country of Origin
Mexico

Dimensions

Size
28 in x 35 in
Maximum Waist Size
28 in
Womens Size
6
Minimum Waist Size
28 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Women's
Inseam
35 in
Standards
NFPA 70E/ NFPA 2112
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
Features
Embroidery Back Pocket Detail, Hand Finishing, Quick Drying
Moisture-Wicking
Yes
Pant Fit
Classic Fit
Jean Wash
Stone
Leg Fit
Boot Cut
ANSI Class
Not Rated
Pant Type
Jeans
Arc Flash PPE Category
2
High-Visibility
No
Includes Cargo Pocket
No

Description

ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features Embroidery Back Pocket Detail, Hand Finishing, Quick Drying, Gender Women's, Inseam 35 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 28 in, Minimum Waist Size 28 in, Moisture-Wicking Yes, Pant Fit Classic Fit, Pant Type Jeans, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.