Zoro Homepage

Women's Flame Resistant Pants, 20 cal/sq cm, M 12.5 oz Denim

  • Mfr # 10016176

  • Zoro # G201935788


product price: $114.95
/ea
Free Shipping & Returns

Key Features

Size
M
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
12.5 oz
Maximum Waist Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016176
Zoro #
G201935788
UPC #
884849906613
Country of Origin
Mexico

Dimensions

Size
M
Maximum Waist Size
30 in
Minimum Waist Size
30 in
Womens Size
10

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Women's
Inseam
31 in
Standards
NFPA 70E/ NFPA 2112
Pant Fit
Classic Fit
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
Leg Fit
Boot Cut
Features
Fashion Back Pocket Detail
Arc Flash PPE Category
2
Pant Type
Jeans
Jean Wash
Classic Blue
High-Visibility
No
ANSI Class
Not Rated
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 31 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Classic Fit, Pant Type Jeans, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 10, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.