Women's FR Air Henley, 8.7 cal/sq cm, 1X, FR Air Jersey

  • Mfr # 10039892

  • Zoro # G913302182


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Color
Heather Grey
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest Pocket with Hook and Loop Closure, Imported, Lets you Move Freely
Standards
ARC RATED, NFPA 70E/ASTM F1506, UL Classified to NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10039892
Zoro #
G913302182
UPC #
195696074425
Country of Origin
India

Dimensions

Size
1X
Minimum Chest Size
46 in
Maximum Chest Size
45 in
Sleeve Length Type
Long
Size - Body Type
Tall

Details

Item
FR Air Henley
Color
Heather Grey
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest Pocket with Hook and Loop Closure, Imported, Lets you Move Freely
Standards
ARC RATED, NFPA 70E/ASTM F1506, UL Classified to NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
FR Air Jersey
Gender
Women's
Closure Type
Button Collar
High-Visibility
No
ANSI Class
Not Rated
Number of Pockets
1
Neck Style
Collar
Garment Type
Shirt
Back Stripe Pattern
None
Collar Style
Ribbed
Cuff Style
Ribbed
Shirt Style
Henley
Pocket Location
Chest

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Ribbed, Color Heather Grey, Fabric Weight 6 oz, Features Chest Pocket with Hook and Loop Closure, Imported, Lets you Move Freely, Closure Type Button Collar, Gender Women's, High-Visibility No, WMS FR AIR HENLEY, Material Trade Name FR Air Jersey, Maximum Chest Size 45 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 1, Pocket Location Chest, Protection Type Not Applicable, Size 1X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.