This item is Discontinued.

Ariat Women's FR Air Henley, 8.7 cal/sq cm, L, FR Air Jersey 10039892

Women's FR Air Henley, 8.7 cal/sq cm, L, FR Air Jersey (Discontinued)

  • Mfr # 10039892
  • Zoro # G613302116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039892
Zoro #
G613302116
UPC #
195696074395
Country of Origin
India

Dimensions

Size
L
Maximum Chest Size
38 1/2 in
Minimum Chest Size
40 in
Sleeve Length Type
Long
Size - Body Type
Regular

Details

Item
FR Air Henley
Color
Heather Grey
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest Pocket with Hook and Loop Closure, Imported, Lets you Move Freely
Standards
ARC RATED, NFPA 70E/ASTM F1506, UL Classified to NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
FR Air Jersey
Gender
Women's
Closure Type
Button Collar
ANSI Class
Not Rated
Neck Style
Collar
High-Visibility
No
Garment Type
Shirt
Number of Pockets
1
Pocket Location
Chest
Collar Style
Ribbed
Shirt Style
Henley
Back Stripe Pattern
None
Cuff Style
Ribbed

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Ribbed, Color Heather Grey, Fabric Weight 6 oz, Features Chest Pocket with Hook and Loop Closure, Imported, Lets you Move Freely, Closure Type Button Collar, Gender Women's, High-Visibility No, WMS FR AIR HENLEY, Material Trade Name FR Air Jersey, Maximum Chest Size 38 1/2 in, Minimum Chest Size 40 in, Neck Style Collar, Number of Pockets 1, Pocket Location Chest, Protection Type Not Applicable, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.