Zoro Homepage

Women's FR Button Down Shirt, 8.3 cal/sq cm, L, DuraStretch(TM)

  • Mfr # 10027854

  • Zoro # G901935729


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027854
Zoro #
G901935729
UPC #
889359961923
Country of Origin
India

Dimensions

Size
L
Maximum Chest Size
40 in
Minimum Waist Size
31 1/2 in
Size - Body Type
Regular
Sleeve Length Type
Long
Minimum Chest Size
38 1/2 in
Sleeve Length
32 in
Maximum Waist Size
33 in

Details

Item
FR Button Down Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
DuraStretch(TM)
Gender
Women's
High-Visibility
No
Neck Style
Collar
Pocket Location
Left Chest
Collar Style
Lay-Flat
Number of Pockets
2
Pattern
Solid
Shirt Style
Work Shirt
Closure Type
Snap
Back Stripe Pattern
None
Garment Type
Shirt
Cuff Style
Adjustable
ANSI Class
Not Rated

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Snap, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 40 in, Maximum Waist Size 33 in, Minimum Chest Size 38 1/2 in, Minimum Waist Size 31 1/2 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.