Zoro Homepage

Women's FR Button Down Shirt, 8.3 cal/sq cm, XL, DuraStretch(TM)

  • Mfr # 10027850

  • Zoro # G001935711


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027850
Zoro #
G001935711
UPC #
889359961657
Country of Origin
India

Dimensions

Size
XL
Maximum Chest Size
43 in
Sleeve Length
32 1/2 in
Minimum Chest Size
41 1/2 in
Size - Body Type
Regular
Minimum Waist Size
34 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
36 in

Details

Item
FR Button Down Shirt
Color
Blue
Fabric Weight
7 oz
ATPV Rating
8.3 cal/sq cm
Features
7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
DuraStretch(TM)
Gender
Women's
Neck Style
Collar
Back Stripe Pattern
None
Cuff Style
Adjustable
Shirt Style
Work Shirt
Pocket Location
Left Chest
High-Visibility
No
Closure Type
Buttons
Collar Style
Lay-Flat
Garment Type
Shirt
ANSI Class
Not Rated
Number of Pockets
1

Description

ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features 7 Oz Fr Durastretch Yarn Dye, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Women's, High-Visibility No, Womens FR Button Down Shirt, Material Trade Name DuraStretch(TM), Maximum Chest Size 43 in, Maximum Waist Size 36 in, Minimum Chest Size 41 1/2 in, Minimum Waist Size 34 1/2 in, Neck Style Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.