Zoro Homepage

Women's FR Crew Longsleeve Tee, 8.7 cal/sq cm, 2XL, Cotton

  • Mfr # 10031021

  • Zoro # G101976072


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031021
Zoro #
G101976072
UPC #
192904205923
Country of Origin
India

Dimensions

Size
2XL
Sleeve Length
32 1/2 in
Minimum Waist Size
38 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Waist Size
40 in
Minimum Chest Size
45 in
Maximum Chest Size
47 in

Details

Item
FR Crew Longsleeve Tee
Color
Blue
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Women's
Garment Type
Shirt
Shirt Style
T-Shirt
High-Visibility
No
Back Stripe Pattern
None
Neck Style
Crew Neck
ANSI Class
Not Rated
Number of Pockets
1
Pocket Location
Chest
Collar Style
Crew Neck
Pattern
Solid

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Blue, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 47 in, Maximum Waist Size 40 in, Minimum Chest Size 45 in, Minimum Waist Size 38 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.