Zoro Homepage

Women's FR Crew Longsleeve Tee, 8.7 cal/sq cm, M, Cotton

  • Mfr # 10031021

  • Zoro # G801976082


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031021
Zoro #
G801976082
UPC #
192904205893
Country of Origin
India

Dimensions

Size
M
Minimum Chest Size
36 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Waist Size
30 in
Minimum Waist Size
29 in
Sleeve Length
31 1/2 in
Maximum Chest Size
37 in

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Blue, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 36 in, Minimum Waist Size 29 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.