Zoro Homepage

Women's FR Crew Longsleeve Tee, 8.7 cal/sq cm, XL, Cotton

  • Mfr # 10031021

  • Zoro # G801976112


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10031021
Zoro #
G801976112
UPC #
192904205916
Country of Origin
India

Dimensions

Size
XL
Maximum Chest Size
43 in
Sleeve Length
32 1/2 in
Sleeve Length Type
Long
Size - Body Type
Regular
Minimum Chest Size
41 1/2 in
Minimum Waist Size
34 1/2 in
Maximum Waist Size
36 in

Details

Item
FR Crew Longsleeve Tee
Color
Blue
Fabric Weight
6 oz
ATPV Rating
8.7 cal/sq cm
Features
Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Women's
Pocket Location
Chest
ANSI Class
Not Rated
Garment Type
Shirt
High-Visibility
No
Pattern
Solid
Number of Pockets
1
Collar Style
Crew Neck
Back Stripe Pattern
None
Neck Style
Crew Neck
Shirt Style
T-Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Blue, Fabric Weight 6 oz, Features Chest pocket with Velcro(R) closure, Greater Arm Mobility seam construction for maximum range of motion, Gender Women's, High-Visibility No, Womens FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 43 in, Maximum Waist Size 36 in, Minimum Chest Size 41 1/2 in, Minimum Waist Size 34 1/2 in, Neck Style Crew Neck, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.