Shop ARIAT
See all product information
Create Account
Women's Flame Resistant Pants, 20 cal/sq cm, XS 12.5 oz Denim
Mfr # 10016176
Zoro # G801945170
product price:Â
$
114.95
/ea
Free Shipping & Returns
Key Features
Size
XS
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
12.5 oz
Maximum Waist Size
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10016176
- Zoro #
- G801945170
- UPC #
- 884849906651
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Denim
- ATPV Rating
- 20 cal/sq cm
- Fabric Weight
- 12.5 oz
- Color
- Blue
- Gender
- Women's
- Inseam
- 33 in
- Standards
- NFPA 70E/ NFPA 2112
- Jean Wash
- Classic Blue
- Arc Flash PPE Category
- 2
- Pant Type
- Jeans
- Pant Fit
- Classic Fit
- High-Visibility
- No
- Features
- Fashion Back Pocket Detail
- ANSI Class
- Not Rated
- Leg Fit
- Boot Cut
- Waist Rise
- Mid Rise
- Insulated for Cold Conditions
- No
- Includes Cargo Pocket
- No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fashion Back Pocket Detail, Gender Women's, Inseam 33 in, Insulated for Cold Conditions No, Womens FR Jean, Jean Wash Classic Blue, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 26 in, Minimum Waist Size 26 in, Pant Fit Classic Fit, Pant Type Jeans, Size XS, Standards NFPA 70E/ NFPA 2112, High-Visibility No, Waist Rise Mid Rise, Womens Size 2, Includes Cargo Pocket No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.