Hard Hat Sweatband, Replacement
- Mfr # KHHSWTBND2
- Zoro # G700413220
product price:Â
$
24.99
/ea
Key Features
Material
Polyester
For Use With
Klein tools hard hats and safety helmets
Mounting Style
Premium Sweatband
Features
Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
Weight
0.4 oz (12 g)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHHSWTBND2
- Zoro #
- G700413220
- UPC #
- 092644604379
- Country of Origin
- China
Details
- Item
- Sweatband
- Material
- Polyester
- For Use With
- Klein tools hard hats and safety helmets
- Mounting Style
- Premium Sweatband
- Features
- Padded; Sweat Wicking; Evaporative Technology for Rapid Cooling
- Weight
- 0.4 oz (12 g)
- Application
- Cooling and Sweat Absorption from Front and Side of Head
- Compatible Brand
- KLEIN TOOLS
- Compatible Product Type
- Hard Hats
- Color
- Blue
- Wire Color
- Blue
Description
Sweatband
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.