Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens FR Pullover Hoodie, Women's, L

  • Mfr # 10032833

  • Zoro # G001981626


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Maximum Chest Size
40 in
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032833
Zoro #
G001981626
UPC #
192904421880
Country of Origin
India

Dimensions

Size
L
Maximum Chest Size
40 in
Minimum Waist Size
31 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
33 in
Size - Body Type
Regular
Minimum Chest Size
38 1/2 in
Sleeve Length
32 in

Details

Item
Womens FR Pullover Hoodie
Color
Blue
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Gender
Women's
Neck Style
Collar
Number of Pockets
1
Standards
CAT 2, NFPA 2112, NFPA 70E
High-Visibility
No
Pocket Location
Hand
Material Trade Name
Cotton
Arc Flash PPE Category
2
ANSI Class
Not Rated
Back Stripe Pattern
None
Closure Type
Pullover
Sweatshirt Type
Pullover
Pattern
Solid
Insulated for Cold Conditions
No
Collar Style
No Collar
ATPV Rating
22 cal/sq cm
Garment Type
Hoodie
Cuff Style
Ribbed
Includes Hood
Yes

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 33 in, Minimum Chest Size 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.