Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens FR Pullover Hoodie, Women's, M

  • Mfr # 10032833

  • Zoro # G201981600


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Maximum Chest Size
37 in
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032833
Zoro #
G201981600
UPC #
192904421873
Country of Origin
India

Dimensions

Size
M
Maximum Chest Size
37 in
Size - Body Type
Regular
Sleeve Length
31 1/2 in
Maximum Waist Size
30 in
Minimum Chest Size
36 in
Sleeve Length Type
Long
Minimum Waist Size
29 in

Details

Item
Womens FR Pullover Hoodie
Color
Blue
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Gender
Women's
Sweatshirt Type
Pullover
Arc Flash PPE Category
2
Closure Type
Pullover
Pattern
Solid
Pocket Location
Hand
Includes Hood
Yes
Garment Type
Hoodie
Back Stripe Pattern
None
Number of Pockets
1
ATPV Rating
22 cal/sq cm
High-Visibility
No
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Standards
CAT 2, NFPA 2112, NFPA 70E
Collar Style
No Collar
Neck Style
Collar
Material Trade Name
Cotton
Cuff Style
Ribbed

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Women's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.