Zoro Homepage

Women's Western Boot, 10 1/2 C, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G113749688


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G113749688
UPC #
192904490664
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
C
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Wet
0.96
Ninety-Degree Heel
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Toe Cap Material
Steel
Closure
Pull On
Non-Marking Sole
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Liner Material
Polyester
Conductive
No
Style Family
Western Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Insulated
No
Insole Technology
Cushioned
Outsole Technology
Duratread(TM)
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - SATRA Heel - Dry
0.85
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Insole Material
Polyurethane
Shank Material
Nylon
Removable Insole
Yes
Midsole Material
Rubber
Completely Non Metallic
No
Toe Shape
Square
Metal Chip-Resisting Sole
No
Metatarsal Guard
Internal
Liner Technology
Moisture Wicking

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.