Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 10 B, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G013749696


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G013749696
UPC #
192904490541
Country of Origin
Viet Nam

Dimensions

Size
10
Width
B
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Heel Definition
Defined Heel
Metatarsal Guard
Internal
Slip-Resistance Value - SATRA Heel - Dry
0.85
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Style Family
Western Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.96
Toe Shape
Square
Slip-Resistance Value - SATRA Heel - Wet
0.69
Shank Material
Nylon
Non Metallic Upper
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
For Outdoor Traction
Yes
Conductive
No
Insole Technology
Cushioned
Outsole Technology
Duratread(TM)
Liner Technology
Moisture Wicking
Static Dissipative
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Liner Material
Polyester
Midsole Material
Rubber
Wide Toe Cap
Yes
Insulated
No
Puncture-Resistant Sole
No
Maximum Heat Rating
572 Degrees F
Removable Insole
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Completely Non Metallic
No
Non-Marking Sole
No

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width B, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.