Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 10 C, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G014652803


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G014652803
UPC #
192904490657
Country of Origin
Viet Nam

Dimensions

Size
10
Width
C
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Heel Definition
Defined Heel
Completely Non Metallic
No
Insole Technology
Cushioned
Metatarsal Guard System
Poron(R) XRD(R)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Wet
0.96
For Outdoor Traction
Yes
Construction
Cemented
Metatarsal Guard
Internal
Shank Material
Nylon
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Liner Technology
Moisture Wicking
Removable Insole
Yes
Slip-Resistance Value - Mark II - Dry
1
Wide Toe Cap
Yes
Insulated
No
Midsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.69
Oil-Resisting Sole
Yes
Static Dissipative
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Toe Shape
Square
Liner Material
Polyester
Outsole Technology
Duratread(TM)
Conductive
No
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Ninety-Degree Heel
Yes
Non Metallic Upper
Yes

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.