Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 11 B, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G413749647


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G413749647
UPC #
192904490558
Country of Origin
Viet Nam

Dimensions

Size
11
Width
B
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Slip-Resistance Value - SATRA Heel - Dry
0.85
Oil-Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Insulated
No
Closure
Pull On
For Outdoor Traction
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Technology
Cushioned
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Style Family
Western Boot
Metatarsal Guard
Internal
Liner Technology
Moisture Wicking
Static Dissipative
No
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Wide Toe Cap
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Wet
0.96
Metal Chip-Resisting Sole
No
Non-Marking Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.69
Completely Non Metallic
No
Toe Shape
Square
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology
Duratread(TM)
Electrical Hazard Rated
Yes
Toe Cap Material
Steel
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Midsole Material
Rubber
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width B, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.