Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 11, Dark Brown, 10035774

  • Mfr # 10035774

  • Zoro # G609984135


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Dark Brown
Width
C
Size
11
Style Number
10035774
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035774
Zoro #
G609984135
UPC #
192904680218
Country of Origin
Viet Nam

Dimensions

Width
C
Size
11
Size (PRINT)
11

Details

Item
Western Boot
Gender
Women's
Color
Dark Brown
Style Number
10035774
Waterproof
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Conductive
No
Upper Material
Leather
Outsole Technology (PRINT)
Duratread(TM)
Closure
Pull On
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insulated
No
Insole Technology
Removable Insole
Liner Material
Mesh
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
572 Degrees F
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturers Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Shank Material
Nylon
Outsole Technology
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Static Dissipative
No
Chemical Resisting Sole
Yes
Midsole Technology (PRINT)
Dual Density
Wide Toe Cap
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Style Family
Western Boot
Toe Shape
Round
Ninety-Degree Heel (PRINT)
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Midsole Material
Foam
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Removable Insole
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Dual Density
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.