Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 12 B, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G613749676


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G613749676
UPC #
192904490565
Country of Origin
Viet Nam

Dimensions

Size
12
Width
B
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Toe Cap Material
Steel
All-Leather Upper
Yes
Wide Toe Cap
Yes
Maximum Heat Rating
572 Degrees F
Static Dissipative
No
Conductive
No
Chemical-Resisting Sole
Yes
Shank Material
Nylon
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Oil-Resisting Sole
Yes
Liner Material
Polyester
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Duratread(TM)
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard System
Poron(R) XRD(R)
Electrical Hazard Rated
Yes
Insole Technology
Cushioned
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.96
Metatarsal Guard
Internal
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Completely Non Metallic
No
Removable Insole
Yes
Insulated
No
Insole Material
Polyurethane
Toe Shape
Square
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Midsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Dry
0.85
Non-Marking Sole
No

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width B, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.