Zoro Homepage

Women's Western Boot, 6 1/2 C, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G513749721


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G513749721
UPC #
192904490589
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
C
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Completely Non Metallic
No
Midsole Material
Rubber
Ninety-Degree Heel
Yes
Slip-Resistance Value - Mark II - Dry
1
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Shank Material
Nylon
Conductive
No
Closure
Pull On
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material
Polyester
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Toe Cap Material
Steel
Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.69
Toe Shape
Square
Maximum Heat Rating
572 Degrees F
Construction
Cemented
Insole Technology
Cushioned
Style Family
Western Boot
Static Dissipative
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.64
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - Mark II - Wet
0.96
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.85
Insulated
No
Removable Insole
Yes
Liner Technology
Moisture Wicking
Outsole Technology
Duratread(TM)
Non-Marking Sole
No
Metatarsal Guard
Internal

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.