Women's Western Boot, 6 C, Dark Brown, 10033994
Mfr # 10033994
Zoro # G513749714
product price: $194.95
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10033994
Zoro #
G513749714
UPC #
192904490572
Country of Origin
Viet Nam
Dimensions
Size
6
Width
C
Overall Height
10 in
Description
Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.