Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 6, Composite Toe, Dark Brown, 10035774

  • Mfr # 10035774

  • Zoro # G509984150


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Dark Brown
Width
C
Size
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035774
Zoro #
G509984150
UPC #
192904680119
Country of Origin
Viet Nam

Dimensions

Width
C
Size
6
Size (PRINT)
6

Details

Item
Western Boot
Toe Type
Composite
Gender
Women's
Color
Dark Brown
Style Number
10035774
Waterproof
Yes
Completely Non Metallic
No
Static Dissipative
No
Outsole Technology (PRINT)
Duratread(TM)
Liner Material
Mesh
Toe Shape
Round
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Midsole Technology (PRINT)
Dual Density
Toe Cap Material
Composite
Non-Marking Sole
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material
Nylon
Conductive
No
Upper Material (PRINT)
Leather
Chemical Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Metatarsal Guard
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Outsole Technology
Duratread(TM)
Wide Toe Cap
No
Liner Material (PRINT)
Mesh
Midsole Material
Foam
Insole Technology
Removable Insole
Outsole Material (PRINT)
Rubber
Construction
Cemented
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Insulated
No
Non Metallic Upper
Yes
Style Family
Western Boot
Insole Material
Polyurethane
Upper Material
Leather
For Outdoor Traction
Yes
Midsole Technology
Dual Density
Removable Insole
Yes
Puncture Resistant Insole
Yes
Gender (PRINT)
Women's
Footwear Style
Western Boot
Puncture-Resistant Sole (PRINT)
Yes
Ninety Degree Heel
Yes
Heel Definition
Defined Heel
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Dark Brown, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.