Zoro Homepage

Women's Western Boot, 7 1/2 B, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G813749711


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G813749711
UPC #
192904490497
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
B
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
No
Liner Technology
Moisture Wicking
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Closure
Pull On
Insole Technology
Cushioned
Shank Material
Nylon
Toe Shape
Square
All-Leather Upper
Yes
Completely Non Metallic
No
Conductive
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard
Internal
Style Family
Western Boot
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Liner Material
Polyester
Non Metallic Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Outsole Technology
Duratread(TM)
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
No
Wide Toe Cap
Yes
Midsole Material
Rubber
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Wet
0.96
Puncture-Resistant Sole
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.69

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width B, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.