Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 8 1/2 B, Distressed Brown, 10040431

  • Mfr # 10040431

  • Zoro # G509984136


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040431
Zoro #
G509984136
UPC #
195696117627
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Width
B
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
Upper Material
Leather
Outsole Material
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Midsole Material (PRINT)
Rubber
Midsole Material
Rubber
Liner Material
Mesh
Metatarsal Guard
No
Outsole Material (PRINT)
Rubber
Outsole Technology
Duratread(TM)
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety-Degree Heel (PRINT)
Yes
Heel Definition
Defined Heel
Non-Marking Sole
No
Puncture-Resistant Sole (PRINT)
No
Static Dissipative
No
Insole Technology
Removable Insole
Insole Material (PRINT)
Polyurethane
Ninety Degree Heel
Yes
Toe Shape
Round
Insulated
No
Metal Chip Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Insole Material
Polyurethane
Removable Insole
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Duratread(TM)
Style Family
Western Boot
Metatarsal Guard (PRINT)
No
Wide Toe Cap
No
Gender (PRINT)
Women's
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole (PRINT)
No
Closure
Pull On
Toe Cap Material
Steel
Construction
Cemented
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Distressed Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.