Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 8 1/2 C, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G213749656


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G213749656
UPC #
192904490626
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
C
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Metal Chip-Resisting Sole
No
Heel Definition
Defined Heel
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Midsole Material
Rubber
Liner Material
Polyester
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Metatarsal Guard
Internal
Shank Material
Nylon
Non Metallic Upper
Yes
Toe Cap Material
Steel
Completely Non Metallic
No
Slip-Resistance Value - SATRA Heel - Wet
0.69
Insulated
No
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Construction
Cemented
Style Family
Western Boot
Conductive
No
Closure
Pull On
Removable Insole
Yes
Non-Marking Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Oil-Resisting Sole
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Ninety-Degree Heel
Yes
Outsole Technology
Duratread(TM)
Toe Shape
Square
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
Insole Technology
Cushioned
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.96
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.