Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 8 B, Distressed Brown, 10040431

  • Mfr # 10040431

  • Zoro # G809984140


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040431
Zoro #
G809984140
UPC #
195696117610
Country of Origin
Bangladesh

Dimensions

Size
8
Width
B
Size (PRINT)
8

Details

Item
Western Boot
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
Upper Material
Leather
Outsole Material
Rubber
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Liner Material
Mesh
Shank Material (PRINT)
Nylon
Insole Technology
Removable Insole
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
No
Conductive
No
Non-Marking Sole
No
Static Dissipative
No
Non Metallic Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil Resisting Sole
Yes
Outsole Technology
Duratread(TM)
Construction
Cemented
Shank Material
Nylon
For Outdoor Traction
Yes
Closure
Pull On
Style Family
Western Boot
Metatarsal Guard
No
Toe Cap Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Metal Chip Resisting Sole
No
Gender (PRINT)
Women's
Outsole Technology (PRINT)
Duratread(TM)
Removable Insole
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Midsole Material
Rubber
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Wide Toe Cap
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Distressed Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.