Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 9 1/2 B, Distressed Brown, 10040431

  • Mfr # 10040431

  • Zoro # G709984141


product price: $139.95
/pr
Free Shipping & Returns

Key Features

Width
B
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040431
Zoro #
G709984141
UPC #
195696117641
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
B
Size (PRINT)
9 1/2

Details

Item
Western Boot
Color
Distressed Brown
Gender
Women's
Waterproof
No
Style Number
10040431
Upper Material
Leather
Outsole Material
Rubber
For Outdoor Traction
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Completely Non Metallic
No
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Conductive
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Insole Material
Polyurethane
Insole Technology
Removable Insole
Toe Shape
Round
Puncture Resistant Insole
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Non-Marking Sole
No
Shank Material (PRINT)
Nylon
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Construction
Cemented
Electrical Hazard Rated
Yes
Removable Insole
Yes
Style Family
Western Boot
Heel Definition
Defined Heel
Wide Toe Cap
No
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material
Nylon
Outsole Technology (PRINT)
Duratread(TM)
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Outsole Technology
Duratread(TM)
Liner Material
Mesh
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
Insulated
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Midsole Material
Rubber
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Distressed Brown, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.