Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Western Boot, 9 C, Dark Brown, 10033994

  • Mfr # 10033994

  • Zoro # G113749695


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033994
Zoro #
G113749695
UPC #
192904490633
Country of Origin
Viet Nam

Dimensions

Size
9
Width
C
Overall Height
10 in

Details

Item
Western Boot
Color
Dark Brown
Gender
Women's
Waterproof
No
Style Number
10033994
Upper Material
Leather
Outsole Material
Rubber
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.58
Slip-Resistance Value - SATRA Forefoot - Wet
0.65
Static Dissipative
No
Metatarsal Guard System
Poron(R) XRD(R)
Toe Shape
Square
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.96
Ninety-Degree Heel
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.64
Slip-Resistance Value - SATRA Heel - Wet
0.69
Removable Insole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.63
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
0.85
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Cap Material
Steel
Style Family
Western Boot
Completely Non Metallic
No
Shank Material
Nylon
Midsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
0.82
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Insulated
No
Metatarsal Guard
Internal
Maximum Heat Rating
572 Degrees F
Chemical-Resisting Sole
Yes
Construction
Cemented
Outsole Technology
Duratread(TM)
Closure
Pull On
Non-Marking Sole
No
Puncture-Resistant Sole
No
Liner Material
Polyester
Heel Definition
Defined Heel
Conductive
No
Electrical Hazard Rated
Yes
Insole Technology
Cushioned
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Closure Pull On, Color Dark Brown, Width C, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 10033994, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.