Zoro Homepage

Women's Western Work Boot, 10 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3699715


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3699715
UPC #
192904069082
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Outsole Material
Rubber
Upper Material
Leather
Metatarsal System
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.85
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
Yes
Insole System
Removable 4LR EVA Footbed
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Waterproof Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh
Shank Material
Nylon
Puncture Resistant Insole
No
For Outdoor Traction
No
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Toe Shape
Square
Completely Non Metallic
Yes
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Conductive
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Pull On
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
EVA
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Midsole Material (PRINT)
EVA
Outsole Technology
Duratread(TM)
Gender (PRINT)
Women's
Construction
Cemented
Upper Material (PRINT)
Leather
Insole Technology
4LR(TM), Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.85
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.