Zoro Homepage

Women's Western Work Boot, 10, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3704371


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3704371
UPC #
192904069075
Country of Origin
Viet Nam

Dimensions

Size
10
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.85
Static Dissipative
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Closure Type
Pull On
Shank Material
Nylon
Toe Shape
Square
Completely Non Metallic
Yes
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Insole System
Removable 4LR EVA Footbed
Liner Material
Mesh
Non-Marking Sole
Yes
Conductive
No
Insulated
No
Metatarsal Guard
No
Chemical Resisting Sole
No
Upper Material
Leather
Puncture Resistant Insole
No
Waterproof Type
None
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Insulation Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Toe Cap Material
Composite
Gender (PRINT)
Women's
Insole Material (PRINT)
EVA
Outsole Technology
Duratread(TM)
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.85
Style Family
Wellington Boot
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Insole Technology
4LR(TM), Removable
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.