Zoro Homepage

Women's Western Work Boot, 12, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3715772


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3715772
UPC #
192904069105
Country of Origin
Viet Nam

Dimensions

Size
12
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
12

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Toe Shape
Square
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Metatarsal System
No
Insulation Type
None
Outsole Material
Rubber
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.85
Upper Material
Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Liner Material
Mesh
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable 4LR EVA Footbed
Non Metallic Upper
Yes
Midsole Material
EVA
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Insole Material (PRINT)
EVA
Style Family
Wellington Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.85
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Insole Technology
4LR(TM), Removable
Liner Material (PRINT)
Mesh
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.