Zoro Homepage

Women's Western Work Boot, 5 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3743319


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3743319
UPC #
192904068986
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
5 1/2
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Puncture Resistant Insole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.85
Static Dissipative
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Shank Material
Nylon
Toe Shape
Square
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Midsole Material
EVA
For Outdoor Traction
No
Footwear Closure Type
Pull On
Insole System
Removable 4LR EVA Footbed
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Footwear Style
Wellington Boot
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material
Leather
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Metatarsal System
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Slip-Resistance Value - Mark II - Wet
0.85
Closure
Pull On
Insole Technology
4LR(TM), Removable
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Maximum Heat Rating (PRINT)
572 Degrees F
Liner Material (PRINT)
Mesh
Outsole Technology
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Outsole Technology (PRINT)
Duratread(TM)
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.