Zoro Homepage

Women's Western Work Boot, 6 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3740875


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3740875
UPC #
192904069006
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
6 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Max. Heat Rating
572 Degrees F
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Predominant Footwear Color
Brown
Conductive
No
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Mark II Slip Test Results- Dairy Tile Dry
1.00
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Upper Material
Leather
Shank Material
Nylon
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Insole System
Removable 4LR EVA Footbed
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Metatarsal System
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Toe Shape
Square
Insulated
No
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Liner Material
Mesh
Wide Toe Cap
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Midsole Material (PRINT)
EVA
Insole Material
EVA
Toe Cap Material
Composite
Insole Technology
4LR(TM), Removable
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Maximum Heat Rating
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology
Duratread(TM)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.85
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Closure
Pull On
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.