Zoro Homepage

Women's Western Work Boot, 7 1/2, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3744804


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
B
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3744804
UPC #
192904069020
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
B
Footwear Width
B
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
7 1/2
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Ninety Degree Heel
Yes
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Insulation Type
None
Midsole Material
EVA
Outsole Material
Rubber
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Toe Shape
Square
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Conductive
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Removable Insole
Yes
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Upper Material
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Footwear Sole Pattern
Exclusive Design
Insole System
Removable 4LR EVA Footbed
Metatarsal Guard
No
Chemical-Resisting Sole (PRINT)
No
Insole Technology
4LR(TM), Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.85
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Construction
Cemented
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Outsole Technology
Duratread(TM)
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.31
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width B, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.