Zoro Homepage

Women's Western Work Boot, 7, Composite Toe, 10 in H, Brown Bomber, 10029498

  • Mfr # 10029498

  • Zoro # G3707494


product price: $174.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Width
C
Style Number
10029498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029498
Zoro #
G3707494
UPC #
192904069136
Country of Origin
Viet Nam

Dimensions

Size
7
Width
C
Footwear Width
C
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
10 in

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown Bomber
Style Number
10029498
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.85
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Insole System
Removable 4LR EVA Footbed
Metatarsal Guard
No
Conductive
No
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Metatarsal System
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Square
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Upper Material Description
Full Grain Leather
Insulated
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Style
Wellington Boot
Wide Toe Cap
Yes
Midsole Material
EVA
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Upper Material
Leather
Predominant Footwear Color
Brown
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Non Metallic Upper
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Insole Material
EVA
Style Family
Wellington Boot
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology
Duratread(TM)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Wet
0.85
Insole Technology
4LR(TM), Removable
Closure
Pull On
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.31
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Gender (PRINT)
Women's
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown Bomber, Width C, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10029498

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.